DESCRIPTION

  • High pressure jetting hose: 200' x 3/8" I.D.
  • Use for clean outs, 4" - 8" floor drains, septic lines

General Pipe Cleaners 200 ft. High Pressure Jet Hose

G200JH2

Diameter:

3/8 in

SPECIFICATIONS

Color Finish
Black
Diameter
3/8 in
Fits Pipe Size
4 in - 8 in
Length
200 ft
Material
Fiber Reinforced Plastic
Outside Diameter
3/8 in

Starting at
$485.2
EACH
  • QUANTITY

DOCUMENTS