DESCRIPTION

  • Has unequalled strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated
  • So tough it carries a 1 year warranty against defect or breakage

General Pipe Cleaners 25 ft. Core Cable With Down Head

G25HE1ADH

Diameter:

5/16 in

SPECIFICATIONS

Diameter
5/16 in
Length
25 ft

Starting at
$51.78
EACH
  • QUANTITY

DOCUMENTS