DESCRIPTION

  • Carries a one year warranty against defect or breakage
  • Features an unequalled strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated

General Pipe Cleaners Flexicore® 25 Ft. Core Cable With Extended Lever Basinhead

G25HE1

Diameter:

1/4 in

SPECIFICATIONS

Collection
Flexicore®
Diameter
1/4 in
Length
25 in

Starting at
$34.67
EACH
  • QUANTITY

DOCUMENTS