DESCRIPTION

  • Carries a one year warranty against defect or breakage
  • Comes with female connector
  • Features an unequalled strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope and heat treated

General Pipe Cleaners Flexicore® 25 Ft. Core Cable With Female Coupling

G25HE2

Diameter:

SPECIFICATIONS

Collection
Flexicore®
Diameter
3/8 in
Length
25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$58.26
EACH
  • QUANTITY

DOCUMENTS