DESCRIPTION

  • Bolted to the frame at the back, the rod will not spring out of the frame when nearing the end
  • Includes quick-grip handle and roller head
  • Oil tempered steel spring is resistant to rusting and kinking

General Pipe Cleaners Flat Sewer Rod™ 3/4 in. Flat Sewer Tape with Roller

G100D

Length:

SPECIFICATIONS

Collection
Flat Sewer Rod™
Diameter
3/4 in
Fits Pipe Size
3/4 in
Length
100 ft
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$223.07
EACH
  • QUANTITY

DOCUMENTS