4-1/2 x 1/8 in. Nozzle
Vander 4-1/2 x 1/8 in. Nozzle
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 1/8" down head nozzle
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- JM-1450 Electric Jet
- Collection:
- Vander
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1/8 in
- Faucet Part Type:
- Handle
- Handle Material:
- Brass
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Nozzle
- UL Listed:
- No
- Width:
- 1 in