DESCRIPTION

  • For roots and other stoppages

General Pipe Cleaners 4 in. Rotary Saw Blade

G4RSB

Material:

SPECIFICATIONS

Blade Length
4 in
Cutting Capacity
4 in
Material
Metal
Number Of Pieces
2 piece

Starting at
$14.94
EACH
  • QUANTITY

DOCUMENTS