DESCRIPTION

  • Jet nozzles for General Jet-Set™ sewer jetters

General Pipe Cleaners 4-Piece Jet Nozzle Set

GJN10

Diameter:

SPECIFICATIONS

Brand Model Compatibility
Jet-set™ J-1400 Sewer Jetter
Diameter
1/4 in
Fits Pipe Size
1/4 in
Flow Rate
1.7 gpm
Material
Hardened Steel
Maximum Pressure
1500 psi
Package Quantity
Piece of 4
Type
Nozzle Set

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS