DESCRIPTION

  • Has superior strength and the right amount of flexibility
  • Heavy-gauge wire coiled tightly around a heat treated, 49-strand aircraft-type wire rope
  • One-year warranty against defect or breakage

General Pipe Cleaners Flexicore® 5/8 in. Core Cable with Male Female Coupling

G50EM4

MORE SIZES AVAILABLE

  • PRICE

    LENGTH

     

DOCUMENTS

SPECIFICATIONS

Collection
Flexicore®
IsAcceptableImage
Length
50 ft
Outside Diameter
5/8 in