DESCRIPTION

  • Features an unparalled strength and the right amount of flexibility
  • Heat treated, heavy-gauge wire coiled tightly around 49-strand aircraft-type wire rope
  • One year warranty against defect or breakage

General Pipe Cleaners Metro™ 75 ft. Copper Revival Cable with Male x Female Coupling

G75EM4

Diameter:

5/8 in

SPECIFICATIONS

Collection
Metro™
Diameter
5/8 in
Length
75 ft

Starting at
$224.61
EACH
  • QUANTITY

DOCUMENTS