DESCRIPTION

  • Allows for clearing of stoppages just beyond the bowl
  • Constructed with Flexicore® wire rope center cables that resists breaking and kinking
  • Guaranteed against breakage for a full year
  • Other features include a vinyl bowl guard, vinyl grip handle and turning handle, and a clip for securing the cable
  • Teletube® has an extra 3 feet telescoped inside a guide tube until you need it
  • Vinyl handle features grip-clip to attach cable

General Pipe Cleaners Flexicore® Adjustable Closet Auger With Down Head

GTFLDH

Length:

6 ft

SPECIFICATIONS

Collection
Flexicore®
Color Finish
Orange
Length
6 ft
Material
Brass Steel
Width
8-1/2 in

Starting at
$59.2
EACH
  • QUANTITY