DESCRIPTION

  • Jet nozzles for General Jet-Set™ sewer jetters

General Pipe Cleaners Angle Nozzle with Forward Jet

GJN42

Diameter:

SPECIFICATIONS

Brand Model Compatibility
Jet-set™ GJM1450A, GJM2900B, GJM3055 and GJM3080 Sewer Jetters
Diameter
1/4 in
Fits Pipe Size
1/4 in
Flow Rate
4 gpm
Material
Hardened Steel
Maximum Pressure
3000 psi

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS