DESCRIPTION

  • Cuts through tough stoppages
  • Durable, handles years of demanding use
  • Maintains a central line position, minimizing pipe and fitting damage
  • Self-sharpens while working
  • Six self-sharpening blades dig into encrusted debris and root masses
  • Spherical design maneuvers around tight bends and traps, thoroughly and safely cleaning pipes

General Pipe Cleaners Clog Chopper

G4CG

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

Diameter
4 in
Fits Pipe Size
6 in - 10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday