DESCRIPTION

  • Ball-bearing, double-insulated, reversible motor with variable speed control
  • Complete with Dyna-Thrust™ bearing system
  • Drum constructed of heavy gauge stamped aluminum with inner drum to prevent tangling
  • Includes case, a 50' by 1/4" and 35' by 3/8" Flexicore® cable, HECS Cutter set and cartridges
  • Slide action chuck moves back to engage cable, forward to release it and automatically adjusts for different diameter cables
  • The Super-Vee™ offers you a complete system for cleaning drain lines through 3" in diameter

General Pipe Cleaners Super-Vee™ Combination Sewer Machine

GSVCWC

RPM:

SPECIFICATIONS

Collection
Super-Vee™
Color Finish
Orange
Fits Pipe Size
3 in
RPM
500

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS