DESCRIPTION

  • Ability to inspect 1-1/2" through 3" drain lines, and many toilet traps
  • Also features a 1-touch record button, digital zoom, picture rotate and mirror image buttons
  • Color camera with 6 LED's and 3' probe rod
  • Features a 3-1/2" LCD color monitor with LED brightness control
  • Includes 3' probe rod; 3 probe attachments -90° mirror, magnet and hook; 30' micro-push rod and color camera with 6 LED's
  • Internal battery lasts up to 4 hours
  • Internal microphone and speaker for voice over
  • SD card reader to store stills or videos
  • USB port to connect to computer and video-out to connect to TV

General Pipe Cleaners Micro-Scope™ Command Modular with Open Reel

GGMC

Length:

33 ft

SPECIFICATIONS

Collection
Micro-Scope™
Length
33 ft
Power Source
Electric

Starting at
$1504.99
EACH
  • QUANTITY

DOCUMENTS