DESCRIPTION

  • For heavy duty cutting and scraping

General Pipe Cleaners Head Side Cutter Cable

G4HDSC

Diameter:

SPECIFICATIONS

Color Finish
Black
Diameter
4 in
Height
1-11/20 in
Material
Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS