DESCRIPTION

  • Ball-bearing, double-insulated, and reversible motor
  • Drum constructed of heavy gauge stamped aluminum with inner drum to prevent tangling
  • For sinks, tubs and laundry drains
  • Includes 25' x 1/4" Flexicore® cable with EL basin plug head
  • Quick-change cartridge makes switching cables clean and easy
  • Slide-action chuck built into grip shield
  • Unique Dyna-thrust™ bearing system for longer tool life
  • Variable speed double insulated motor featuring 0-500 rpm

General Pipe Cleaners Super-Vee® Sewer Machine (Less Case)

GSVF

RPM:

SPECIFICATIONS

Cable Length ft
25 ft
Collection
Super-Vee®
Color Finish
Orange
Diameter
1/4 in
Fits Pipe Size
3 in
Power Source
AC
RPM
500
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$313.37
EACH
  • QUANTITY