DESCRIPTION

  • Cable is held in place with a thumb screw
  • Cables are economy grade for light duty occasional use
  • Economy hand spinner drain cleaner
  • Rugged steel drum

General Pipe Cleaners Spin Thru Economy Drain Cleaner

GR25SM

Cable Length ft :

25 ft

SPECIFICATIONS

Cable Length ft
25 ft
Diameter
1/4 in
Length
25 ft
UL Listed
No

Starting at
$18.05
EACH
  • QUANTITY

DOCUMENTS