DESCRIPTION

  • Aluminum turning handle with vinyl grip
  • Features a 48" spring for clearing stoppages beyond the urinal
  • Galvanized steel push rod
  • Grip-clip to attach spring when not in use
  • Rubber bumper to protect bowl
  • Rust resistant steel tubes with rubber bumpers to protect urinals
  • Specially designed to have toughness and flexibility to negotiate tight bends
  • Zinc plated steel outer tube with hexagonal aluminum inner tube

General Pipe Cleaners Telescoping Urinal Auger

GTU

Length:

4 ft

SPECIFICATIONS

Color Finish
Orange, Silver
Length
4 ft
Material
Steel

Starting at
$27.99
EACH
  • QUANTITY

DOCUMENTS