60W 1-Light Medium E-26 Incandescent Wall Sconce in Distressed Weathered Oak with Slate Grey Metal
Angelo 60W 1-Light Medium E-26 Incandescent Wall Sconce in Distressed Weathered Oak with Slate Grey Metal
Frequently Purchased Together
Product Details
- 1 A19 Medium 60 watt light bulb
- Clear glass
- Featured in the decorative Angelo collection
- Decorative distressed weathered oak / slate grey metal finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- ETL listed for damp locations
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Angelo
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Weathered Oak/Slate Grey Metal
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 13 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Rustic
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Rustic
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5-1/2 in