18 in. 60W 4-Light Candelabra E-12 Incandescent Chandelier in French Washed Oak with Distressed White Wood

You last purchased this on
 
Visual Comfort & Co. Studio

Beverly 18 in. 60W 4-Light Candelabra E-12 Incandescent Chandelier in French Washed Oak with Distressed White Wood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Beverly 18 in. 60W 4-Light Candelabra E-12 Incandescent Chandelier in French Washed Oak with Distressed White Wood

  • Fast #
  • Part #VF33314FWODWW
  • Item #7688135
  • Manufacturer Part #F3331/4FWO/DWW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: French Washed Oak/Distressed White Wood Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 4 B10 Torpedo Candelabra 60 watt light bulbs
  • CETL listed for damp locations
  • Featured in the decorative Beverly collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Beverly
Color Finish Category:
Browns
Color Finish Name:
French Washed Oak/Distressed White Wood
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
23-7/8 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
NSF Certified:
No
Number of Lights:
4
Number of Tiers:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
5.5 lb
Width:
18 in