24 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Burnished Brass
Brianna 24 in. 60W 6-Light Candelabra E-12 Incandescent Chandelier in Burnished Brass
Frequently Purchased Together
Product Details
- 6 Torpedo Candelabra 60 watt light bulbs
- CETL listed for damp locations
- Featured in the decorative Brianna collection
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Brianna
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Burnished Brass
- Cord Length:
- 15 ft
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 21-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Uptown Chic
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 7.3 lb
- Width:
- 24 in