Bluffton 15-7/8 in. 100W Medium Outdoor Wall Sconce in Oil Rubbed Bronze

Part #GLOL12000ORB  |  Item #4782818  |  Manufacturer Part #OL12000ORB

$253.90 EACH

Color/Finish: Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Bluffton collection
  • 1 A19 Medium 100 watt light bulb
  • Clear glass panel
  • Medium Base Squirrel Cage Antique Bulb Recommended
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Bluffton

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 8-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 15-7/8 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 8-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Steel, Aluminum, Glass]

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 100

Weight: 5.83

Width: 6-1/8 in