Broderick 60W 4-Light Candelabra E-12 Incandescent Semi-Flush Mount Ceiling Fixture in Textured Black

Part #GLSF347TXBCH  |  Item #7555042  |  Manufacturer Part #SF347TXB/CH

$294.05 EACH

Color/Finish: Textured Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Broderick collection
  • 4 Torpedo Candelabra 60 watt light bulbs
  • Clear glass panels
  • CETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative textured black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Broderick

Color Finish: Textured Black

Color Finish Category: Blacks

Diameter: 14-31/32 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 10-7/8 in

Installation Type: Ceiling Mount

Length: 14-31/32 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: [Up Lighting, Ambient Lighting]

Material: Steel

NSF Certified: No

Number Of Lights: 4

Origin: Global

Product Type: Fixture

Smart Home Enabled: No

Style: Art Deco

UL Listed: No

Volts: 120V

Watts: 60

Weight: 8