Bryan 60W 2-Light Candelabra E-12 Wall Sconce in Polished Nickel

Part #GLWB1901PN  |  Item #7549043  |  Manufacturer Part #WB1901PN

$169.05 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Bryan collection
  • 2 Torpedo Candelabra 60 watt light bulbs
  • Adjustable arms rotate for up or down lighting
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative polished nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Bryan

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 17-3/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16 1/2

Lighting Direction: Up/Down Lighting

Lighting Style: Contemporary

Material: Steel

NSF Certified: No

Number Of Lights: 2

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Contemporary

UL Listed: No

Volts: 120V

Watts: 60

Weight: 3

Width: 5 in