Wall Bracket Sconce in Metro Bronze

You last purchased this on
 
Generation Lighting

Chateau Wall Bracket Sconce in Metro Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generation Lighting

Chateau Wall Bracket Sconce in Metro Bronze

  • Fast #
  • Part #VWB1227MBZ
  • Item #2273041
  • Manufacturer Part #WB1227MBZ
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Mocha Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 A19 Candelabra 60 watt light bulbs
  • UL listed for dry locations
  • Featured in the decorative Chateau collection
  • The preferred brand choice of builders and electricians
  • Decorative mocha bronze finish to accent and brighten your room
  • A great choice for your do-it-yourself project
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Chateau
Color Finish Category:
Bronze Tones
Color Finish Name:
Mocha Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel
NSF Certified:
No
Number of Lights:
2
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Crystals
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Candelabra
Watts:
60 W
Weight:
1.8 lb
Width:
8-1/2 in