Conant 60W 4-Light Candelabra E-12 Incandescent Pendant in Polished Chrome

Part #GLF31494CH  |  Item #7537583  |  Manufacturer Part #F3149/4CH

$400.16 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Conant collection
  • 4 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Conant

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 18 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 4

Origin: Global

Product Type: Pendant

Smart Home Enabled: No

Style: Transitional

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 8.84

Width: 13 in