6-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Grecian Bronze

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Cotswold Lane 6-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Grecian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Cotswold Lane 6-1/2 in. 100W 1-Light Medium E-26 Incandescent Wall Lantern in Grecian Bronze

  • Fast #
  • Part #VOL5400GBZ
  • Item #3333653
  • Manufacturer Part #OL5400GBZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grecian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 A19 Medium 100 watt light bulb
  • Clear beveled glass shade
  • Featured in the decorative Cotswold Lane collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative Grecian bronze finish to accent and brighten your room
  • UL listed for wet locations
  • CFL Convertible. For commercial quotes, call 847.410.4602
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cotswold Lane
Color Finish Category:
Bronze Tones
Color Finish Name:
Grecian Bronze
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Beveled
Height:
11-1/2 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
7-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
3.19 lb
Width:
6-1/2 in