9-1/2 in. 60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Grecian Bronze
Cotswold Lane 9-1/2 in. 60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Grecian Bronze
Frequently Purchased Together
Product Details
- 3 A19 Candelabra 60 watt light bulbs
- Clear beveled glass shade
- Featured in the decorative Cotswold Lane collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative Grecian bronze finish to accent and brighten your room
- UL listed for wet locations
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cotswold Lane
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Grecian Bronze
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Beveled
- Height:
- 23-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 11-5/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 3
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 9.35 lb
- Width:
- 9-1/2 in