15W 1-Light LED Wall Sconce in Polished Chrome
Cutler 15W 1-Light LED Wall Sconce in Polished Chrome
Frequently Purchased Together
Product Details
- 1 Array Integrated 15 watt light bulb
- Fixture is supplied with 1 light bulb
- Featured in the decorative Cutler collection
- Meets Title 24 energy efficiency standards
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Fixture may be mounted horizontal or vertical
- Advanced LED technology that warms in color when dimmed (3000K - 2200K).
- Undefined acrylic diffuser and undefined glass
- ETL listed for damp locations
Documents
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- CARB OTC LEED Compliant:
- No
- Collection:
- Cutler
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crackle, White Acrylic Diffuser
- Height:
- 5 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 1350
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W
- Weight:
- 3 lb
- Width:
- 18 in