Cutler 30W 1-Light Integrated LED Vanity Fixture in Satin Nickel

Part #GLWB1878SNL1  |  Item #7555038  |  Manufacturer Part #WB1878SN-L1

$524.23 EACH

Color/Finish: Satin Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Cutler collection
  • 1 Array Integrated 30 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Undefined acrylic diffuser and undefined glass
  • Advanced LED technology that warms in color when dimmed (3000K - 2200K).
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • Fixture may be mounted horizontal or vertical
  • Meets Title 24 energy efficiency standards
  • ETL listed for damp locations

Specifications

ADA Compliant: No

Application: Indoor

Average Life: 50000

Bulb Type: Integrated LED

CARB OTC LEED Compliant: No

Collection: Cutler

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 90

Color Temperature: 3000

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: [Clear Crackle, White Acrylic Diffuser]

Height: 5 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Wall Mount

Length: 4-3/8 in

Lighting Style: Contemporary

Lumens: 2700

Material: Steel

NSF Certified: No

Number Of Hours: 50000

Number Of Lights: 1

Origin: Global

Product Type: Fixture

Smart Home Enabled: No

Style: Contemporary

UL Listed: No

Volts: 120V

Watts: 30

Weight: 6

Width: 36 in