Dakota 60W 3-Light Flush Mount Ceiling Fixture in Espresso

Part #GLOL7633ES  |  Item #7555099  |  Manufacturer Part #OL7633ES

$216.07 EACH

Color/Finish: Espresso

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Dakota collection
  • 3 A19 Medium 60 watt light bulbs
  • Clear seeded glass and clear seeded glass plate
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative espresso finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Dakota

Color Finish: Espresso

Color Finish Category: Browns

Diameter: 14 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 4-7/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Length: 14 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Steel

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Fixture

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 6

Width: 14 in