60W 17-1/4 in. 2-Light Mini Pendant in Antique Forged Iron and Brushed Steel
Ethan 60W 17-1/4 in. 2-Light Mini Pendant in Antique Forged Iron and Brushed Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 B10 Torpedo Candelabra 60 watt light bulbs
- Clear glass
- Featured in the decorative Ethan collection
- Decorative antique forged iron / brushed steel finish to accent and brighten your room
- Supplied with 15 feet of wire
- A great choice for your do-it-yourself project
- UL listed for dry locations
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ethan
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Antique Forged Iron/Brushed Steel
- Diameter:
- 5-15/16 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 17-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 5.94 lb
- Width:
- 5-327/400 in