105-3/4 in. 12-Light Candelabra E-12 Base Chandelier in Oxidized Bronze
Valentina 105-3/4 in. 12-Light Candelabra E-12 Base Chandelier in Oxidized Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12 Flame Tip Candelabra 60 watt light bulbs
- UL listed for dry locations
- Featured in the decorative Valentina collection
- Decorative oxidized bronze finish to accent and brighten your room
- A great choice for your do-it-yourself project
- Supplied with 7 feet of oxidized bronze chain
- Supplied with 20 feet of wire
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Valentina
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oxidized Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 45-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16 1/2
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Crystal
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 12
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Crystals
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 52.8 lb
- Width:
- 36-1/2 in