19-1/8 in. 75W 1-Light Medium E-26 Outdoor Wall Sconce in Dark Weathered Zinc

You last purchased this on
 
Visual Comfort & Co. Studio

Shepherd 19-1/8 in. 75W 1-Light Medium E-26 Outdoor Wall Sconce in Dark Weathered Zinc

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Studio

Shepherd 19-1/8 in. 75W 1-Light Medium E-26 Outdoor Wall Sconce in Dark Weathered Zinc

  • Fast #
  • Part #VOL10601DWZ
  • Item #5109394
  • Manufacturer Part #OL10601DWZ
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Weathered Zinc Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1 A19 Medium 75 watt light bulb
  • Opal etched glass and clear seeded glass
  • Featured in the decorative Shepherd collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative dark weathered zinc finish to accent and brighten your room
  • ETL listed for wet locations
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Shepherd
Color Finish Category:
Greys
Color Finish Name:
Dark Weathered Zinc
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
19-1/8 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Length:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
StoneStrong
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
75 W
Weight:
6 lb
Width:
7-3/8 in