60W 8-Light Candelabra Incandescent Chandelier in Polished Nickel
Malia 60W 8-Light Candelabra Incandescent Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 8 B Torpedo Candelabra 60 watt light bulbs
- UL listed for dry locations
- Featured in the decorative Malia collection
- The preferred brand choice of builders and electricians
- Decorative polished nickel finish to accent and brighten your room
- A great choice for your do-it-yourself project
- Supplied with 15 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Malia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Crystal
- Material:
- Steel, Crystal
- NSF Certified:
- No
- Number of Lights:
- 8
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Crystals
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 13.7 lb
- Width:
- 21-1/8 in