75W 2-Light Vanity Fixture in Satin Nickel with Polished Chrome
Prospect Park 75W 2-Light Vanity Fixture in Satin Nickel with Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 2 A19 Medium 75 watt light bulbs
- White opal etched glass
- Featured in the decorative Prospect Park collection
- A great choice for your do-it-yourself project
- Decorative satin nickel / chrome finish to accent and brighten your room
- ETL listed for damp locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Prospect Park
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Nickel, Chrome
- Depth:
- 6-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Opal Etched
- Height:
- 9-3/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Material:
- Glass
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Period Uptown
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 5.7 lb
- Width:
- 14 in