8W 6-Light Integrated LED Chandelier in Polished Nickel
Audrie 8W 6-Light Integrated LED Chandelier in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Array Integrated 48 watt light bulb
- Fixture is supplied with 1 light bulbs
- Featured in the decorative Audrie collection
- A great choice for your do-it-yourself project
- ETL listed for dry locations
- Supplied with 14 feet of wire
- Architectural Products Magazine's PIA Award 2014
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- The preferred brand choice of builders and electricians
- Decorative polished nickel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Average Life:
- 50000 h
- CARB OTC LEED Compliant:
- No
- Collection:
- Audrie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 80
- Color Temperature:
- 2700
- Depth:
- 12-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 35-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 650
- Material:
- Steel, Aluminum
- NSF Certified:
- No
- Number Of Hours:
- 50000 h
- Number of Lights:
- 6
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 48 W
- Weight:
- 11.44 lb
- Width:
- 17 in