*CVR* TD SWAG HOOK BK

You last purchased this on
 
Visual Comfort & Co. Architectural

Feiss *CVR* TD SWAG HOOK BK

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Architectural

Feiss *CVR* TD SWAG HOOK BK

  • Fast #
  • Part #V700TDSWGB
  • Item #4367873
  • Manufacturer Part #700TDSWGB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Feiss
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
1-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
4/5 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Material:
Metal
Power Source:
Hardwired
Type:
T700TDSWGB
UL Listed:
No
Weight:
1 lb
Width:
2-4/5 in