Gannet 60W 4-Light Candelabra E-12 Incandescent Chandelier in Weathered Oak Wood with Antique Forged Iron

Part #GLF31904WOWAF  |  Item #7537593  |  Manufacturer Part #F3190/4WOW/AF

$250.09 EACH

Color/Finish: Weathered Oak Wood/Antique Forged Iron

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Gannet collection
  • 4 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative weathered oak wood / antique forged iron finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • The preferred brand choice of builders and electricians

Specifications

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Gannet

Color Finish: Weathered Oak Wood/Antique Forged Iron

Color Finish Category: Browns

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 17 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Rustic

Material: Steel

NSF Certified: No

Number Of Lights: 4

Origin: Global

Product Type: Fixture

Smart Home Enabled: No

Style: Traditional

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 6.5

Width: 12 in