Generation Lighting

Khloe 10.67W 3-Light LED Globe Pendant in Satin Nickel

Part #GLP1393SN  |  Manufacturer Part #P1393SN

Color/Finish: Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Khloe collection
  • 1 Array Integrated 32 watt light bulb
  • Fixture is supplied with 1 light bulbs
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • ETL listed for dry locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative satin nickel finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Average Life: 64000

Bulb Style: Globe

Bulb Type: Integrated LED

CARB OTC LEED Compliant: No

Collection: Khloe

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Color Rendering Index CRI : 80

Color Temperature: 2700

Depth: 30 in

Diameter: 30 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 31-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Length: 30 in

Lighting Style: Modern

Lumens: 1133.3

Material: [Steel, Aluminum]

NSF Certified: No

Number Of Lights: 3

Origin: Global

Power Source: Hardwired

Product Type: Pendant

Smart Home Enabled: No

Style: Modern

UL Listed: No

Volts: 120V

Watts: 10.67

Weight: 10

Width: 30 in