Londontowne 16 in. 60W 1-Light Integrated LED Outdoor Wall Sconce in Black

Part #GLOL11302BK  |  Item #5160519  |  Manufacturer Part #OL11302BK

$217.71 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Londontowne collection
  • 3 B Torpedo Candelabra 60 watt light bulbs
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • ETL listed for wet locations
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Documents

Specifications

ADA Compliant: No

Bulb Style: Flame

Bulb Type: Incandescent

CARB OTC LEED Compliant: No

Collection: Londontowne

Color Finish: Black

Color Finish Category: Blacks

Color Temperature: 2700

Diameter: 9-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 16 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 11-1/2 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: Torpedo

Lighting Direction: Up Lighting

Lighting Style: Transitional

Lumens: 1760

Material: StoneStrong

NSF Certified: No

Number Of Hours: 50000

Number Of Lights: 3

Origin: Global

Power Source: Electric

Product Type: Fixture

Sconce Type: Outdoor

Smart Home Enabled: No

Style: Transitional

UL Listed: No

Volts: 120V

Watts: 60

Weight: 8.6

Width: 9-3/4 in