75W 1-Light Vanity Fixture with Clear Seeded Glass in Polished Chrome
Loras 75W 1-Light Vanity Fixture with Clear Seeded Glass in Polished Chrome
Frequently Purchased Together
Product Details
- 1 A19 Medium 75 watt light bulb
- Clear seeded glass
- Featured in the decorative Loras collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
- Vintage lamp(s) recommended for aesthetics
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Loras
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 17 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Wall Mount
- Length:
- 8-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Hardwired
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Weight:
- 4.38 lb
- Width:
- 5-3/4 in