6 in. 60W 1-Light Medium E-26 Wall Sconce in Antique Bronze

You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Marlena 6 in. 60W 1-Light Medium E-26 Wall Sconce in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Visual Comfort & Co. Generation Lighting

Marlena 6 in. 60W 1-Light Medium E-26 Wall Sconce in Antique Bronze

  • Fast #
  • Part #VWB1846ANBZ
  • Item #7305671
  • Manufacturer Part #WB1846ANBZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1 A19 Medium 60 watt light bulb
  • Clear glass
  • Featured in the decorative Marlena collection
  • Decorative antique bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • ETL listed for damp locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Marlena
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
18 in
Indoor Outdoor:
Indoor/Outdoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Transitional
UL Listed:
No
Volts:
120V
Watts:
60 W
Weight:
6.38 lb
Width:
10-1/2 in