75W 1-Light Medium E-26 Outdoor Wall Sconce in Copper Oxide

You last purchased this on
 
Generation Lighting

Randhurst 75W 1-Light Medium E-26 Outdoor Wall Sconce in Copper Oxide

This product requires certification to purchase.
Brand image
You last purchased this on
 
Generation Lighting

Randhurst 75W 1-Light Medium E-26 Outdoor Wall Sconce in Copper Oxide

  • Fast #
  • Part #VOL14371CO
  • Item #7555033
  • Manufacturer Part #OL14371CO
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Copper Oxide Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 A19 Medium 75 watt light bulb
  • Clear seeded glass plates and clear seeded glass plates
  • Featured in the decorative Randhurst collection
  • The preferred brand choice of builders and electricians
  • A great choice for your do-it-yourself project
  • Decorative copper oxide finish to accent and brighten your room
  • ETL listed for wet locations
  • Made from a unique composite material which is engineered to withstand the harshest environmental conditions and backed by a 5-year warranty.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Randhurst
Color Finish Category:
Copper Tones
Color Finish Name:
Copper Oxide
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Seeded
Height:
16-1/4 in
Indoor Outdoor:
Outdoor
Length:
7-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
StoneStrong
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Hardwired
Product Type:
Fixture
Smart Home Enabled:
No
Style:
Period Inspired
UL Listed:
No
Volts:
120V
Watts:
75 W
Weight:
5.1 lb
Width:
7-3/8 in