DESCRIPTION

  • Featured in the decorative Carondelet collection
  • 1 A19 Medium 100 watt light bulb
  • clear beveled glass panels
  • Easily converts to LED with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • cETL listed for damp locations
  • Supplied with 10 feet of wire
  • A great choice for your do-it-yourself project

Generation Lighting Sea Gull 1-Light Medium E-26 Base Mini Pendant in AntiqueBrushedNickel

GL6114001965

Manufacturer Part #: 6114001-965

Color/Finish

Antique Brushed Nickel

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
Diameter
5-1/8 in
ETL Listed
No
Glass Type
Clear Beveled
Height
8 in
Indoor Outdoor
Indoor/Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/8 in

Print