DESCRIPTION

  • Featured in the decorative Gladstone collection
  • 2 A19 Medium 100 watt light bulbs
  • satin etched glass shades
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative antique brushed nickel finish to accent and brighten your room

Generation Lighting Sea Gull 100 W 2-Light Medium Bath Bar in Antique Brushed Nickel

GL44851965

Manufacturer Part #: 44851-965

Color/Finish

Antique Brushed Nickel

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
Depth
8-1/2 in
ETL Listed
No
Glass Type
Satin Etched
Green
Energy Star, Yes
Height
9 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
200
Width
15-1/4 in

Print