DESCRIPTION

  • Extends 8 1/2"
  • Supplied with 6 1/2" of wire
  • Backplate height 5 1/2", depth 1 1/8", width 22 15/16"
  • Center of outlet box up 4 1/2", center of outlet box down 4 1/2"
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative antique brushed nickel finish to accent and brighten your room

Generation Lighting Sea Gull 100 W 3-Light Medium Bath Bar in Antique Brushed Nickel

GL44852965

Manufacturer Part #: 44852-965

Color/Finish

Antique Brushed Nickel

SPECIFICATIONS

Bulb Type
Incandescent
CSA Certified
Yes
Collection
Sea Gull
Depth
8-1/2 in
ETL Listed
No
Glass Type
Satin Etched
Green
Energy Star, Yes
Height
9 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
3
Power Source
Hardwired
UL Listed
Yes
Volts
120V
Watts
300
Width
24 in

Print

DOCUMENTS