100W 1-Light Medium E-26 Base Outdoor Pendant in Black
Hunnington 100W 1-Light Medium E-26 Base Outdoor Pendant in Black
Frequently Purchased Together
Product Details
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Supplied with adjustable 12-feet of wire and 10-feet of chain for a customized look
- CETL listed for damp locations
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Supplied with wire pre-laced through chain
- California Title 24 compliant.
- 1-year manufacturer warranty
- Supplied with 10 feet of black chain
- Supplied with 12 feet of wire
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Hunnington
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 144 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 13-3/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Weight:
- 6.3 lb
- Width:
- 9 in