12 in. 200W 2-Light Medium E-26 Semi-Flush Convertible Pendant with Off White Faux Silk and Satin Etched Glass in Brushed Nickel
Nance 12 in. 200W 2-Light Medium E-26 Semi-Flush Convertible Pendant with Off White Faux Silk and Satin Etched Glass in Brushed Nickel
Frequently Purchased Together
Product Details
- 2 A19 Medium 100 watt light bulbs
- Satin Etched glass diffuser and off-white faux silk fabric shade
- Featured in the decorative Nance collection
- Supplied with wire pre-laced through chain
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- Easily converts to LED with optional replacement lamps
- Fixture is dual mount and may be installed semi-flush or as a pendant.
- Supplied with 6 feet of wire
- ETL listed for damp locations
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Nance
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Cord Length:
- 72 in
- Diameter:
- 16-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched White
- Height:
- 12 in
- Indoor Outdoor:
- Indoor/Outdoor
- Installation Type:
- Ceiling Mount
- Length:
- 16-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- NSF Certified:
- No
- Number of Lights:
- 2
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Fixture
- Smart Home Enabled:
- No
- Style:
- Transitional
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 6.2 lb
- Width:
- 16-1/4 in